Zoro Homepage

Micro-Fit (3.0) BMI RA Hdr/Fem Tin 10Ckt

  • Mfr # 44764-1001

  • Zoro # G2080011


product price: $3.89
/ea
Sold in multiples of 1680 for $6,535.20

Key Features

Number of Rows
2
Termination Style
Through Hole
Contact Material
Phosphor Bronze
Maximum Voltage
600 V
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44764-1001
Zoro #
G2080011
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
1.016 µm

Details

Item
Wire Terminal
Number of Rows
2
Termination Style
Through Hole
Contact Material
Phosphor Bronze
Maximum Voltage
600 V
Maximum Operating Temperature
260 Degrees C
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Features
Surface Mount Compatible
Hole Center to Center
3 mm
Current Rating
8.5 A
Number of Contacts
10
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.