
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44764-0801
Zoro #
G4035531
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
1.016 µm
Details
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Phosphor Bronze
Max. Temp.
260°C
Features
Surface Mount Compatible
Terminal Type
Through Hole
Hole Center to Center
3 mm
Number of Contacts
8
Number of Rows
2
Current Rating
8.5 A
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.