Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147501022

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147501022
  • Zoro # G305948943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147501022
Zoro #
G305948943
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
300.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Wire Range
18 AWG
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
8.5 A
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Wire Type
Discrete
Number of Contacts
2
Terminal Finish
Tin Plated
Connector to Connector
Micro-Fit 3.0 Both Ends
Plating min - Mating
1.016µm
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Overmolded
No
Material - Resin
Nylon
Material - Plating Mating
Tin
Current - Maximum per Contact
8.5A
Termination Interface Style
Crimp or Compression
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Single Ended
No
Circuits (Loaded)
2
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes
Wire/Cable Type
Discrete Wire, UL 10002
Pitch - Mating Interface
3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.