Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147501041

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147501041
  • Zoro # G705948833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147501041
Zoro #
G705948833
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Current Rating
8.5 A
Number of Contacts
4
Type
Discrete Wire Assembly
Contact Finish
Tin Plated
Wire Type
Discrete
Number of Rows
1
Wire Range
18 AWG
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Overmolded
No
Voltage - Maximum
300V AC/DC
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
1.016µm
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Single Ended
No
Circuits (Loaded)
4
Termination Interface Style
Crimp or Compression
Material - Resin
Nylon
Material - Plating Mating
Tin
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0 Both Ends
Current - Maximum per Contact
8.5A
Wire/Cable Type
Discrete Wire, UL 10002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.