Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147501042

  • Zoro # G905948916


product price: $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147501042
Zoro #
G905948916
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Wire Type
Discrete
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Wire Range
18 AWG
Current Rating
8.5 A
Number of Contacts
4
Contact Finish
Tin Plated
Number of Rows
1
Terminal Finish
Tin Plated
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Single Ended
No
Wire/Cable Type
Discrete Wire, UL 10002
Lock to Mating Part
Yes
Circuits (Loaded)
4
Plating min - Mating
1.016µm
Product Name
Micro-Fit 3.0
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin
Current - Maximum per Contact
8.5A
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Material - Plating Termination
Tin
Overmolded
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.