Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147501103

  • Zoro # G305948516


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147501103
Zoro #
G305948516
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Current Rating
8.5 A
Type
Discrete Wire Assembly
Wire Range
18 AWG
Number of Contacts
10
Contact Finish
Tin Plated
Hole Center to Center
3 mm
Wire Type
Discrete
Number of Rows
1
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Assembly Configuration
Dual Ended Connectors
Material - Resin
Nylon
Overmolded
No
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Metal
Phosphor Bronze
Single Ended
No
Termination Interface Style
Crimp or Compression
Circuits (Loaded)
10
Voltage - Maximum
300V AC/DC
Wire/Cable Type
Discrete Wire, UL 10002
Pitch - Mating Interface
3.00mm
Plating min - Mating
1.016µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.