Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147502022

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147502022
  • Zoro # G905948497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502022
Zoro #
G905948497
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Current Rating
8.5 A
Number of Contacts
2
Number of Rows
1
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Type
Discrete Wire Assembly
Wire Range
18 AWG
Wire Type
Discrete
Terminal Finish
Tin Plated
Current - Maximum per Contact
8.5A
Material - Resin
Nylon
Overmolded
No
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC
Plating min - Mating
0.762µm
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Wire/Cable Type
Discrete Wire, UL 10002
Single Ended
No
Circuits (Loaded)
2
Material - Plating Mating
Gold
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0 Both Ends
Product Name
Micro-Fit 3.0
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.