Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147502023

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147502023
  • Zoro # G705948512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502023
Zoro #
G705948512
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Number of Rows
1
Wire Type
Discrete
Type
Discrete Wire Assembly
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Contacts
2
Current Rating
8.5 A
Terminal Finish
Tin Plated
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Wire/Cable Type
Discrete Wire, UL 10002
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Connector to Connector
Micro-Fit 3.0 Both Ends
Single Ended
No
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Material - Plating Mating
Gold
Termination Interface Style
Crimp or Compression
Material - Metal
Phosphor Bronze
Overmolded
No
Circuits (Loaded)
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.