Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147502033

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147502033
  • Zoro # G205948685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502033
Zoro #
G205948685
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Type
Discrete Wire Assembly
Wire Type
Discrete
Current Rating
8.5 A
Number of Contacts
3
Contact Finish
Gold Plated
Number of Rows
1
Hole Center to Center
3 mm
Wire Range
18 AWG
Terminal Finish
Tin Plated
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Connector to Connector
Micro-Fit 3.0 Both Ends
Assembly Configuration
Dual Ended Connectors
Product Name
Micro-Fit 3.0
Circuits (Loaded)
3
Overmolded
No
Voltage - Maximum
300V AC/DC
Single Ended
No
Wire/Cable Type
Discrete Wire, UL 10002
Termination Interface Style
Crimp or Compression
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.