Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147502053

  • Zoro # G705948635


product price: $6.15
/ea
Sold in multiples of 15 for $92.25

Key Features

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502053
Zoro #
G705948635
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Contact Finish
Gold Plated
Wire Type
Discrete
Hole Center to Center
3 mm
Wire Range
18 AWG
Type
Discrete Wire Assembly
Number of Contacts
5
Number of Rows
1
Current Rating
8.5 A
Terminal Finish
Tin Plated
Circuits (Loaded)
5
Wire/Cable Type
Discrete Wire, UL 10002
Overmolded
No
Voltage - Maximum
300V AC/DC
Termination Interface Style
Crimp or Compression
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Mating
Gold
Single Ended
No
Product Name
Micro-Fit 3.0
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Current - Maximum per Contact
8.5A
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.