Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147502061

  • Zoro # G705948567


product price: $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502061
Zoro #
G705948567
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Wire Type
Discrete
Contact Finish
Gold Plated
Number of Contacts
6
Type
Discrete Wire Assembly
Current Rating
8.5 A
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Rows
1
Terminal Finish
Tin Plated
Overmolded
No
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Termination Interface Style
Crimp or Compression
Product Name
Micro-Fit 3.0
Material - Metal
Phosphor Bronze
Wire/Cable Type
Discrete Wire, UL 10002
Connector to Connector
Micro-Fit 3.0 Both Ends
Current - Maximum per Contact
8.5A
Circuits (Loaded)
6
Material - Resin
Nylon
Plating min - Mating
0.762µm
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
3.00mm
Single Ended
No
Material - Plating Mating
Gold
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.