Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147502062

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147502062
  • Zoro # G305948578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502062
Zoro #
G305948578
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Number of Contacts
6
Contact Finish
Gold Plated
Current Rating
8.5 A
Hole Center to Center
3 mm
Number of Rows
1
Wire Type
Discrete
Wire Range
18 AWG
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Single Ended
No
Plating min - Mating
0.762µm
Wire/Cable Type
Discrete Wire, UL 10002
Product Name
Micro-Fit 3.0
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Voltage - Maximum
300V AC/DC
Material - Metal
Phosphor Bronze
Circuits (Loaded)
6
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Resin
Nylon
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.