Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147502063

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147502063
  • Zoro # G005948618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502063
Zoro #
G005948618
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Current Rating
8.5 A
Hole Center to Center
3 mm
Wire Type
Discrete
Type
Discrete Wire Assembly
Number of Contacts
6
Number of Rows
1
Contact Finish
Gold Plated
Wire Range
18 AWG
Terminal Finish
Tin Plated
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Product Name
Micro-Fit 3.0
Circuits (Loaded)
6
Single Ended
No
Material - Plating Termination
Tin
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Connector to Connector
Micro-Fit 3.0 Both Ends
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Termination Interface Style
Crimp or Compression
Current - Maximum per Contact
8.5A
Overmolded
No
Pitch - Mating Interface
3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.