Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147502081

  • Zoro # G005948779


product price: $6.99
/ea
Sold in multiples of 15 for $104.85

Key Features

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Length
150 mm
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502081
Zoro #
G005948779
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Number of Rows
1
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Current Rating
8.5 A
Wire Type
Discrete
Number of Contacts
8
Contact Finish
Gold Plated
Wire Range
18 AWG
Terminal Finish
Tin Plated
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Overmolded
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Wire/Cable Type
Discrete Wire, UL 10002
Termination Interface Style
Crimp or Compression
Material - Resin
Nylon
Circuits (Loaded)
8
Material - Plating Mating
Gold
Single Ended
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.