Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147502082

  • Zoro # G405964256


product price: $7.59
/ea
Sold in multiples of 15 for $113.85

Key Features

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502082
Zoro #
G405964256
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
300.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Wire Type
Discrete
Wire Range
18 AWG
Number of Rows
1
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Contacts
8
Terminal Finish
Tin Plated
Termination Interface Style
Crimp or Compression
Plating min - Mating
0.762µm
Material - Plating Mating
Gold
Circuits (Loaded)
8
Single Ended
No
Material - Resin
Nylon
Lock to Mating Part
Yes
Voltage - Maximum
300V AC/DC
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
3.00mm
Product Name
Micro-Fit 3.0
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0 Both Ends
Wire/Cable Type
Discrete Wire, UL 10002
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.