Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147502101

  • Zoro # G405948805


product price: $7.79
/ea
Sold in multiples of 15 for $116.85

Key Features

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502101
Zoro #
G405948805
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Wire Range
18 AWG
Number of Contacts
10
Number of Rows
1
Wire Type
Discrete
Hole Center to Center
3 mm
Current Rating
8.5 A
Type
Discrete Wire Assembly
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Termination Interface Style
Crimp or Compression
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
10
Wire/Cable Type
Discrete Wire, UL 10002
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0 Both Ends
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
300V AC/DC
Single Ended
No
Overmolded
No
Product Name
Micro-Fit 3.0
Material - Plating Mating
Gold
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Current - Maximum per Contact
8.5A
Material - Resin
Nylon
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.