Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147502103

  • Zoro # G105948723


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502103
Zoro #
G105948723
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Number of Contacts
10
Wire Range
18 AWG
Current Rating
8.5 A
Wire Type
Discrete
Type
Discrete Wire Assembly
Number of Rows
1
Terminal Finish
Tin Plated
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Single Ended
No
Circuits (Loaded)
10
Pitch - Mating Interface
3.00mm
Overmolded
No
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0 Both Ends
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Termination Interface Style
Crimp or Compression
Voltage - Maximum
300V AC/DC
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.