Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147551061

  • Zoro # G605790068


product price: $3.69
/ea
Sold in multiples of 30 for $110.70

Key Features

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Length
150 mm
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147551061
Zoro #
G605790068
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
150.00mm

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Number of Contacts
6
Current Rating
8.5 A
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Wire Range
18 AWG
Contact Finish
Tin Plated
Hole Center to Center
3 mm
Number of Rows
2
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0 Both Ends
Voltage - Maximum
300V AC/DC
Wire/Cable Type
UL 1061
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
6
Material - Resin
Nylon
Lock to Mating Part
Yes
Single Ended
No
Overmolded
No
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
1.016µm
Product Name
Micro-Fit 3.0
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.