Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147551063

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147551063
  • Zoro # G205790116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147551063
Zoro #
G205790116
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Current Rating
8.5 A
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Number of Contacts
6
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Contact Finish
Tin Plated
Number of Rows
2
Terminal Finish
Tin Plated
Circuits (Loaded)
6
Material - Metal
Phosphor Bronze
Overmolded
No
Pitch - Mating Interface
3.00mm
Plating min - Mating
1.016µm
Material - Resin
Nylon
Wire/Cable Type
UL 1061
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
300V AC/DC
Connector to Connector
Micro-Fit 3.0 Both Ends
Single Ended
No
Product Name
Micro-Fit 3.0
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.