This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147551101

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147551101
  • Zoro # G505790021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147551101
Zoro #
G505790021
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Number of Rows
2
Wire Range
18 AWG
Current Rating
8.5 A
Type
Discrete Wire Assembly
Contact Finish
Tin Plated
Hole Center to Center
3 mm
Number of Contacts
10
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Plating min - Mating
1.016µm
Material - Resin
Nylon
Lock to Mating Part
Yes
Circuits (Loaded)
10
Material - Metal
Phosphor Bronze
Wire/Cable Type
UL 1061
Single Ended
No
Voltage - Maximum
300V AC/DC
Pitch - Mating Interface
3.00mm
Overmolded
No
Material - Plating Mating
Tin
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Assembly Configuration
Dual Ended Connectors
Product Name
Micro-Fit 3.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.