This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147551102

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147551102
  • Zoro # G005790002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147551102
Zoro #
G005790002
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Current Rating
8.5 A
Number of Contacts
10
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Type
Discrete Wire Assembly
Number of Rows
2
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
8.5A
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Circuits (Loaded)
10
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Resin
Nylon
Material - Plating Mating
Tin
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Single Ended
No
Voltage - Maximum
300V AC/DC
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.