Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147551103

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147551103
  • Zoro # G905790010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147551103
Zoro #
G905790010
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Contact Finish
Tin Plated
Current Rating
8.5 A
Number of Contacts
10
Hole Center to Center
3 mm
Wire Range
18 AWG
Terminal Type
Crimp or Compression
Number of Rows
2
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
3.00mm
Material - Metal
Phosphor Bronze
Plating min - Mating
1.016µm
Single Ended
No
Material - Resin
Nylon
Voltage - Maximum
300V AC/DC
Wire/Cable Type
UL 1061
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Termination
Tin
Overmolded
No
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Current - Maximum per Contact
8.5A
Material - Plating Mating
Tin
Circuits (Loaded)
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.