Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147552021

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147552021
  • Zoro # G705789788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147552021
Zoro #
G705789788
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Hole Center to Center
3 mm
Number of Contacts
2
Current Rating
8.5 A
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Number of Rows
2
Contact Finish
Gold Plated
Wire Range
18 AWG
Terminal Finish
Tin Plated
Single Ended
No
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0 Both Ends
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Wire/Cable Type
UL 1061
Material - Resin
Nylon
Overmolded
No
Circuits (Loaded)
2
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Gold
Assembly Configuration
Dual Ended Connectors
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.