Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147552082

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147552082
  • Zoro # G705790159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147552082
Zoro #
G705790159
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Contact Finish
Gold Plated
Wire Range
18 AWG
Hole Center to Center
3 mm
Current Rating
8.5 A
Number of Contacts
8
Terminal Type
Crimp or Compression
Number of Rows
2
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Wire/Cable Type
UL 1061
Material - Plating Mating
Gold
Overmolded
No
Single Ended
No
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0 Both Ends
Plating min - Mating
0.762µm
Material - Resin
Nylon
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
8.5A
Voltage - Maximum
300V AC/DC
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.