Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147552083

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147552083
  • Zoro # G705790234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147552083
Zoro #
G705790234
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Hole Center to Center
3 mm
Number of Contacts
8
Wire Range
18 AWG
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Number of Rows
2
Current Rating
8.5 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0 Both Ends
Voltage - Maximum
300V AC/DC
Single Ended
No
Material - Resin
Nylon
Circuits (Loaded)
8
Pitch - Mating Interface
3.00mm
Material - Metal
Phosphor Bronze
Wire/Cable Type
UL 1061
Plating min - Mating
0.762µm
Overmolded
No
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.