Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147552103

  • Zoro # G705790296


product price: $9.15
/ea
Sold in multiples of 8 for $73.20

Key Features

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147552103
Zoro #
G705790296
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Hole Center to Center
3 mm
Number of Rows
2
Wire Range
18 AWG
Number of Contacts
10
Contact Finish
Gold Plated
Current Rating
8.5 A
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
300V AC/DC
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Overmolded
No
Wire/Cable Type
UL 1061
Circuits (Loaded)
10
Material - Plating Mating
Gold
Product Name
Micro-Fit 3.0
Material - Resin
Nylon
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Termination
Tin
Plating min - Mating
0.762µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.