Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147561043

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147561043
  • Zoro # G705790340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147561043
Zoro #
G705790340
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Contact Finish
Tin Plated
Current Rating
8.5 A
Number of Rows
2
Hole Center to Center
3 mm
Wire Range
18 AWG
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Number of Contacts
4
Terminal Finish
Tin Plated
Circuits (Loaded)
4
Material - Metal
Phosphor Bronze
Overmolded
No
Material - Resin
Nylon
Single Ended
Yes
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Tin
Plating min - Mating
1.016µm
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Current - Maximum per Contact
8.5A
Wire/Cable Type
UL 1061
Assembly Configuration
Single Ended Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.