Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147561082

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147561082
  • Zoro # G605790532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147561082
Zoro #
G605790532
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Current Rating
8.5 A
Number of Rows
2
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Number of Contacts
8
Terminal Finish
Tin Plated
Plating min - Mating
1.016µm
Product Name
Micro-Fit 3.0
Wire/Cable Type
UL 1061
Assembly Configuration
Single Ended Connector
Single Ended
Yes
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Overmolded
No
Material - Resin
Nylon
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
8
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.