Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147561101

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147561101
  • Zoro # G205790499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147561101
Zoro #
G205790499
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Number of Rows
2
Number of Contacts
10
Hole Center to Center
3 mm
Terminal Type
Crimp or Compression
Current Rating
8.5 A
Contact Finish
Tin Plated
Wire Range
18 AWG
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Plating min - Mating
1.016µm
Material - Plating Mating
Tin
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon
Single Ended
Yes
Wire/Cable Type
UL 1061
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
10
Overmolded
No
Material - Plating Termination
Tin
Assembly Configuration
Single Ended Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.