Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147561103

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147561103
  • Zoro # G905790539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147561103
Zoro #
G905790539
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
600.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Wire Range
18 AWG
Contact Finish
Tin Plated
Hole Center to Center
3 mm
Current Rating
8.5 A
Type
Discrete Wire Assembly
Number of Rows
2
Number of Contacts
10
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Wire/Cable Type
UL 1061
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Tin
Single Ended
Yes
Current - Maximum per Contact
8.5A
Plating min - Mating
1.016µm
Overmolded
No
Circuits (Loaded)
10
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Assembly Configuration
Single Ended Connector
Lock to Mating Part
Yes
Material - Resin
Nylon
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.