Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row

  • Mfr # 2147562021

  • Zoro # G105790513


product price: $1.59
/ea
Sold in multiples of 55 for $87.45

Key Features

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Length
150 mm
Connector Type
Female-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147562021
Zoro #
G105790513
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
150.00mm

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Current Rating
8.5 A
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Number of Rows
2
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Wire Range
18 AWG
Number of Contacts
2
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Single Ended
Yes
Plating min - Mating
0.762µm
Material - Plating Mating
Gold
Assembly Configuration
Single Ended Connector
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Circuits (Loaded)
2
Pitch - Mating Interface
3.00mm
Material - Resin
Nylon
Wire/Cable Type
UL 1061
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC
Overmolded
No
Lock to Mating Part
Yes
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.