Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147562043

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147562043
  • Zoro # G005790446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147562043
Zoro #
G005790446
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Number of Rows
2
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Wire Range
18 AWG
Terminal Type
Crimp or Compression
Current Rating
8.5 A
Number of Contacts
4
Terminal Finish
Tin Plated
Material - Resin
Nylon
Plating min - Mating
0.762µm
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Voltage - Maximum
300V AC/DC
Overmolded
No
Wire/Cable Type
UL 1061
Assembly Configuration
Single Ended Connector
Lock to Mating Part
Yes
Circuits (Loaded)
4
Single Ended
Yes
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Mating
Gold
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.