Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147562063

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147562063
  • Zoro # G405790589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147562063
Zoro #
G405790589
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
600.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Number of Rows
2
Hole Center to Center
3 mm
Wire Range
18 AWG
Type
Discrete Wire Assembly
Number of Contacts
6
Contact Finish
Gold Plated
Terminal Type
Crimp or Compression
Current Rating
8.5 A
Terminal Finish
Tin Plated
Overmolded
No
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Resin
Nylon
Single Ended
Yes
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Gold
Assembly Configuration
Single Ended Connector
Product Name
Micro-Fit 3.0
Wire/Cable Type
UL 1061
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Circuits (Loaded)
6
Material - Plating Termination
Tin
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.