Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147562081

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147562081
  • Zoro # G105790575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147562081
Zoro #
G105790575
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Hole Center to Center
3 mm
Terminal Type
Crimp or Compression
Number of Contacts
8
Wire Range
18 AWG
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Material - Plating Mating
Gold
Product Name
Micro-Fit 3.0
Circuits (Loaded)
8
Material - Metal
Phosphor Bronze
Single Ended
Yes
Plating min - Mating
0.762µm
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Current - Maximum per Contact
8.5A
Material - Resin
Nylon
Voltage - Maximum
300V AC/DC
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Termination
Tin
Overmolded
No
Assembly Configuration
Single Ended Connector
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.