Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147562082

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147562082
  • Zoro # G505790625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147562082
Zoro #
G505790625
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Number of Contacts
8
Current Rating
8.5 A
Number of Rows
2
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
8
Material - Plating Mating
Gold
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Single Ended
Yes
Assembly Configuration
Single Ended Connector
Wire/Cable Type
UL 1061
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Product Name
Micro-Fit 3.0
Material - Resin
Nylon
Overmolded
No
Pitch - Mating Interface
3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.