Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147562101

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147562101
  • Zoro # G305791068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147562101
Zoro #
G305791068
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Number of Rows
2
Wire Range
18 AWG
Hole Center to Center
3 mm
Current Rating
8.5 A
Contact Finish
Gold Plated
Terminal Type
Crimp or Compression
Number of Contacts
10
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Resin
Nylon
Assembly Configuration
Single Ended Connector
Wire/Cable Type
UL 1061
Circuits (Loaded)
10
Plating min - Mating
0.762µm
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
8.5A
Material - Plating Mating
Gold
Voltage - Maximum
300V AC/DC
Single Ended
Yes
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Pitch - Mating Interface
3.00mm
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.