Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147511031

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147511031
  • Zoro # G205948678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511031
Zoro #
G205948678
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Number of Rows
1
Number of Contacts
3
Features
Single Ended
Type
Discrete Wire Assembly
Wire Range
18 AWG
Contact Finish
Tin Plated
Current Rating
8.5 A
Hole Center to Center
3 mm
Wire Type
Discrete
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Termination Interface Style
Crimp or Compression
Single Ended
Yes
Material - Plating Mating
Tin
Wire/Cable Type
Discrete Wire, UL 10002
Overmolded
No
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Circuits (Loaded)
3
Voltage - Maximum
300V AC/DC
Plating min - Mating
1.016µm
Current - Maximum per Contact
8.5A
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.