Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147511033

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147511033
  • Zoro # G105948938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511033
Zoro #
G105948938
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Wire Range
18 AWG
Number of Rows
1
Features
Single Ended
Current Rating
8.5 A
Contact Finish
Tin Plated
Wire Type
Discrete
Number of Contacts
3
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Material - Resin
Nylon
Lock to Mating Part
Yes
Overmolded
No
Current - Maximum per Contact
8.5A
Material - Plating Mating
Tin
Plating min - Mating
1.016µm
Pitch - Mating Interface
3.00mm
Voltage - Maximum
300V AC/DC
Single Ended
Yes
Product Name
Micro-Fit 3.0
Circuits (Loaded)
3
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Termination Interface Style
Crimp or Compression
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
Discrete Wire, UL 10002
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.