Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147511053

  • Zoro # G105948822


product price: $4.29
/ea
Sold in multiples of 19 for $81.51

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511053
Zoro #
G105948822
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Wire Range
18 AWG
Features
Single Ended
Current Rating
8.5 A
Wire Type
Discrete
Number of Contacts
5
Number of Rows
1
Contact Finish
Tin Plated
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Circuits (Loaded)
5
Overmolded
No
Voltage - Maximum
300V AC/DC
Wire/Cable Type
Discrete Wire, UL 10002
Plating min - Mating
1.016µm
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Material - Resin
Nylon
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Tin
Assembly Configuration
Dual Ended Connectors
Single Ended
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.