Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147511081

  • Zoro # G605948834


product price: $3.99
/ea
Sold in multiples of 25 for $99.75

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511081
Zoro #
G605948834
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
150.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Current Rating
8.5 A
Number of Rows
1
Contact Finish
Tin Plated
Wire Range
18 AWG
Number of Contacts
8
Hole Center to Center
3 mm
Wire Type
Discrete
Type
Discrete Wire Assembly
Features
Single Ended
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
3.00mm
Overmolded
No
Termination Interface Style
Crimp or Compression
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Single Ended
Yes
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Tin
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0
Plating min - Mating
1.016µm
Material - Resin
Nylon
Circuits (Loaded)
8
Wire/Cable Type
Discrete Wire, UL 10002
Material - Plating Termination
Tin
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.