Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147511083

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147511083
  • Zoro # G405948577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511083
Zoro #
G405948577
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Number of Contacts
8
Current Rating
8.5 A
Type
Discrete Wire Assembly
Wire Range
18 AWG
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Wire Type
Discrete
Features
Single Ended
Number of Rows
1
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Termination Interface Style
Crimp or Compression
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Single Ended
Yes
Material - Plating Mating
Tin
Current - Maximum per Contact
8.5A
Material - Resin
Nylon
Wire/Cable Type
Discrete Wire, UL 10002
Lock to Mating Part
Yes
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
8
Material - Metal
Phosphor Bronze
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.