Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147512021

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147512021
  • Zoro # G605948520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512021
Zoro #
G605948520
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Wire Range
18 AWG
Number of Rows
1
Features
Single Ended
Type
Discrete Wire Assembly
Contact Finish
Gold Plated
Wire Type
Discrete
Number of Contacts
2
Current Rating
8.5 A
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Current - Maximum per Contact
8.5A
Circuits (Loaded)
2
Lock to Mating Part
Yes
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Plating min - Mating
0.762µm
Assembly Configuration
Dual Ended Connectors
Material - Plating Mating
Gold
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Termination Interface Style
Crimp or Compression
Overmolded
No
Single Ended
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.