Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147512031

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147512031
  • Zoro # G305948554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512031
Zoro #
G305948554
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
3
Current Rating
8.5 A
Wire Type
Discrete
Type
Discrete Wire Assembly
Features
Single Ended
Terminal Finish
Tin Plated
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Material - Resin
Nylon
Material - Plating Mating
Gold
Circuits (Loaded)
3
Voltage - Maximum
300V AC/DC
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0
Wire/Cable Type
Discrete Wire, UL 10002
Overmolded
No
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Termination Interface Style
Crimp or Compression
Plating min - Mating
0.762µm
Material - Metal
Phosphor Bronze
Single Ended
Yes
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.