Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147512041

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147512041
  • Zoro # G705948673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512041
Zoro #
G705948673
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Number of Rows
1
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Number of Contacts
4
Features
Single Ended
Wire Type
Discrete
Current Rating
8.5 A
Wire Range
18 AWG
Terminal Finish
Tin Plated
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Termination Interface Style
Crimp or Compression
Plating min - Mating
0.762µm
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Circuits (Loaded)
4
Overmolded
No
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Single Ended
Yes
Material - Metal
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.