Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147512042

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147512042
  • Zoro # G505948675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512042
Zoro #
G505948675
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Current Rating
8.5 A
Contact Finish
Gold Plated
Number of Contacts
4
Type
Discrete Wire Assembly
Number of Rows
1
Hole Center to Center
3 mm
Wire Range
18 AWG
Wire Type
Discrete
Features
Single Ended
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Gold
Product Name
Micro-Fit 3.0
Overmolded
No
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
3.00mm
Plating min - Mating
0.762µm
Circuits (Loaded)
4
Wire/Cable Type
Discrete Wire, UL 10002
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Single Ended
Yes
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.