Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147512053

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147512053
  • Zoro # G405948591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512053
Zoro #
G405948591
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Number of Contacts
5
Number of Rows
1
Hole Center to Center
3 mm
Wire Range
18 AWG
Contact Finish
Gold Plated
Current Rating
8.5 A
Wire Type
Discrete
Type
Discrete Wire Assembly
Features
Single Ended
Terminal Finish
Tin Plated
Current - Maximum per Contact
8.5A
Circuits (Loaded)
5
Material - Plating Termination
Tin
Voltage - Maximum
300V AC/DC
Overmolded
No
Product Name
Micro-Fit 3.0
Material - Metal
Phosphor Bronze
Termination Interface Style
Crimp or Compression
Single Ended
Yes
Wire/Cable Type
Discrete Wire, UL 10002
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes
Material - Resin
Nylon
Material - Plating Mating
Gold
Pitch - Mating Interface
3.00mm
Plating min - Mating
0.762µm
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.