Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147512082

  • Zoro # G105959507


product price: $5.59
/ea
Sold in multiples of 15 for $83.85

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
300 mm
Connector Type
Female-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512082
Zoro #
G105959507
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Wire Type
Discrete
Features
Single Ended
Current Rating
8.5 A
Number of Rows
1
Number of Contacts
8
Type
Discrete Wire Assembly
Wire Range
18 AWG
Terminal Finish
Tin Plated
Single Ended
Yes
Material - Metal
Phosphor Bronze
Circuits (Loaded)
8
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Assembly Configuration
Dual Ended Connectors
Material - Resin
Nylon
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Termination Interface Style
Crimp or Compression
Overmolded
No
Voltage - Maximum
300V AC/DC
Wire/Cable Type
Discrete Wire, UL 10002
Lock to Mating Part
Yes
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.