Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147512083

  • Zoro # G605948803


product price: $7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512083
Zoro #
G605948803
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Number of Rows
1
Wire Range
18 AWG
Wire Type
Discrete
Features
Single Ended
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Contacts
8
Terminal Finish
Tin Plated
Overmolded
No
Single Ended
Yes
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Gold
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Metal
Phosphor Bronze
Product Name
Micro-Fit 3.0
Lock to Mating Part
Yes
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Circuits (Loaded)
8
Plating min - Mating
0.762µm
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.