Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147512103

  • Zoro # G005948793


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Connector Type
Female-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512103
Zoro #
G005948793
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
600.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Wire Range
18 AWG
Hole Center to Center
3 mm
Number of Contacts
10
Contact Finish
Gold Plated
Current Rating
8.5 A
Features
Single Ended
Type
Discrete Wire Assembly
Wire Type
Discrete
Number of Rows
1
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Overmolded
No
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Plating min - Mating
0.762µm
Wire/Cable Type
Discrete Wire, UL 10002
Assembly Configuration
Dual Ended Connectors
Product Name
Micro-Fit 3.0
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Single Ended
Yes
Circuits (Loaded)
10
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.