Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147521022

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147521022
  • Zoro # G405948706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521022
Zoro #
G405948706
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Hole Center to Center
3 mm
Number of Contacts
2
Current Rating
8.5 A
Contact Finish
Tin Plated
Wire Type
Discrete
Type
Discrete Wire Assembly
Number of Rows
1
Wire Range
18 AWG
Terminal Finish
Tin Plated
Termination Interface Style
Crimp or Compression
Overmolded
No
Single Ended
No
Wire/Cable Type
Discrete Wire, UL 10002
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Material - Metal
Phosphor Bronze
Plating min - Mating
1.016µm
Circuits (Loaded)
2
Connector to Connector
Micro-Fit 3.0 Both Ends
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Voltage - Maximum
300V AC/DC
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.